Decade Resistance Box, 7 decade
Catalog #: 470230-404
Supplier: Wards
Specifications
- Description:Decade Resistance Box, 7 Decade
- Cat. no.:470230-404
Specifications
About this item
Ideal for simulating various electrical values.
- Total Value: 1.111110 mega ohms
- 7 decades
- Box length: 19.25in
- Controller face length: 5in
- Box heights: narrow side (front): 1.88"/ taller sde (back): 2.75"
The decade resistance box with 7 decades is a sturdy tool that has a total value of 1.111110 Mega Ohms and a tolerance of ±1%, 1 Watt. It is a useful tool for simulating various electrical values.
Customers Who Bought This Also Bought