Solenoid, Small
Catalog #: 470230-278
Supplier: Wards
Specifications
- Description:Solenoid, Small
- Cat. no.:470230-278
Specifications
About this item
Durable solenoid for induction experiments.
- 700 turns
- Insulated Copper
- 1.6 amps continuous current
- 5 amps intermittent current
- Air Cored 1.77 inch dia., 5.9 inch length
Labs Small Solenoid is wound with 700 turns of insulated copper wire and designed to carry 1.6 amps continuously or 5 amps intermittently. It is excellent for studying electricity and magnetism in experiments requiring an external magnetic field. It has an inner diameter of 1.77 inches and length of 5.9 inches allowing for insertion of an experimental apparatus into its magnetic field.
Customers Who Bought This Also Bought