Order Entry
ContactUsLinkComponent
Bead Ruptor Pre-Filled Bead Tubes, 15 ml, Omni International
Bead Ruptor Pre-Filled Bead Tubes, 15 ml, Omni International
Catalog #: 10015-218
Supplier:  OMNI INTERNATIONAL
Tube
Bead Ruptor Pre-Filled Bead Tubes, 15 ml, Omni International
Catalog #: 10015-218
Supplier:  OMNI INTERNATIONAL

Specifications

  • Color:
    Natural
  • Description:
    Bead Ruptor Pre-Filled Bead Tubes, 15 mL
  • Processing range:
    2 mL - 13 mL
  • Temperature range:
    –80 - 121 °C
  • Cat. no.:
    10015-218
  • Maximum RCF:
    5000×g
  • Supplier No.:
    19-6158

Specifications

About this item

Bead beating is the most effective and versatile lysis method available.

This 15 ml polypropylene tube with leakproof screw cap is vacuum-chamber tested to 95 kPa. Pre-filled with lysing matrix. Non sterile tubes are designed for use on the Omni International Bead Ruptor. Compatible with solvents, alcohols, chlorinated and aromatic hydrocarbons (except xylene), and ketones.

Omni International offers ultimate flexibility with a range of bead beating tubes and lysing matrices to support efficient homogenization of a wide range of samples. Bead Ruptor bead beating tubes are pre-filled with an optimized amount of lysing matrix to provide efficient, consistent, and high yield sample homogenates.

Ordering information: Unit includes 50 bead beating tubes pre-filled with lysing matrix.
Customers Who Bought This Also Bought