Order Entry
ContactUsLinkComponent
Pro20i Dissolved Oxygen Instrument, YSI
Pro20i Dissolved Oxygen Instrument, YSI
Catalog #: 75881-080
Supplier:  YSI
Pro20i Dissolved Oxygen Instrument
Pro20i Dissolved Oxygen Instrument, YSI
Catalog #: 75881-080
Supplier:  YSI
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Memory:
    50 data sets
  • Description:
    Pro20i-1 G
  • Size:
    8.3W×21.6L×5.6D cm (3.25×8.5×2.2")
  • Temperature accuracy:
    ±0.6 °F (±0.3 °C)
  • Temperature resolution:
    0.1 °F (0.1 °C)
  • Temperature range:
    23...131 °F (-5...55 °C); 0 to 45 °C for DO compensation for mg/l
  • W×D×H:
    8.3×5.6×21.6 cm (3.25×2.2×8.5")
  • Languages:
    English, Spanish, German, French
  • Power supply:
    2 alkaline C-cells providing ~400 hours of battery life (without backlight); low battery indicator when 1 hour is left
  • Weight:
    475 g (1.05 lbs.) (with batteries)
  • Cat. no.:
    75881-080
  • Cable Length:
    1 m, Integrated Cable
  • Sensor:
    Galvanic dissolved oxygen
  • Supplier No.:
    607131

Specifications

About this item

Dissolved oxygen and temperature handheld instrument with integral (i.e. non-detachable) cable. The Pro20i is a direct replacement for the model 55 and 550A dissolved oxygen instruments.

  • Integral (i.e. built-in) cable with 1, 4, 10 m field cable; user-replaceable DO sensors
  • One Touch Cal allows for easy DO calibrations within 3 seconds with the press of a button.
  • Automatic barometric pressure compensation
  • Quick response times; 95% response time in approximately 8 seconds with standard membrane
  • Stores 50 data sets; no need to write down data
  • Large graphic, backlit display and glow in the dark keypad
  • Rubber over molded case provides extra durability
  • Warranty includes 3-year instrument; 2-year cable; 1-year polarographic sensors; 6-month galvanic sensors

Easy to use, rugged and reliable, the YSI Pro20i provides everything you need in a handheld instrument for the measurement of dissolved oxygen. User-friendly and convenient calibration routine and 50 data set memory. A true field instrument with IP67 waterproof, rubber over molded case and 1-meter drop tests ensure durability to provide years of sampling even in the harshest field conditions.

Certifications: RoHS, CE, WEEE, IP-67 waterproof, 1 meter drop test.
BodyTextAccessories: Easy user-replaceable sensor allows for quick sensor replacements, if needed. No tools necessary.
Customers Who Bought This Also Bought