Versilic® Silicone Folding Skirt Stoppers, Saint-Gobain
Catalog #: 66111-368
Supplier: Saint Gobain Performance Plastics
Specifications
- Cat. no.:66111-368
- Top Diameter:2.4 cm
- Bottom Diameter:2.3 cm
- Supplier No.:DX467025-10
Specifications
About this item
Two-part folding skirt stoppers are designed with a double seal to keep container contents secure
- Translucent
- Chemically and biologically neutral
- Low and high temperature resistant from -76°F (-60°C) to 482°F (250°C)
The stoppers are ideal for securing glass, metal and plastic containers. Upper hollow plug section can be perforated to extract contents without removing the stopper and remains watertight even after several perforations.
The lower section grips the outside of the container and the upper hollow plug features annular serrations to provide a tight seal at the rim.
Certifications: FDA/BGA approved
Customers Who Bought This Also Bought