Bubbler, Pressure Release, Chemglass
Catalog #: 80072-676
Supplier: Chemglass
Small Business Enterprise
Specifications
- Width:100 mm
- Description:Bubbler, Pressure Release
- Height:130 mm
- Cat. no.:80072-676
- Supplier No.:CG-4536-01
Specifications
About this item
Used for the purging of AIRFREE® or vacuum apparatus with an inert gas.
- Hose connections are 10 mm at the largest serration
- Bubbler depth is about 100 mm
The pressure release valve is connected on one side to the low pressure gas source and the other side to a manifold or reaction vessel. The check valve prevents oil and air from being pulled into the apparatus.
Customers Who Bought This Also Bought