Memphis Predaflex™ MG9796 Shoulder Length Gloves, MCR Safety
Supplier: MCR Safety
Certificates
About this item
The MG9796 Memphis Predaflex™ gloves feature a shoulder length design for outstanding extended protection.
- Shoulder length, 25" overall length
- Cotton brushed interlock liner
- Sandy Nitrile finish for extra grip and abrasion resistance
The Memphis Predaflex™ glove features a 100% cotton brushed interlock liner and a fully coated nitrile finish for durability and comfort. The palm is sandy finished for extra grip and abrasion resistance.
This glove will stand up to the punishment that any job dishes out.
Certifications: ANSI Abrasion 5.
Specifications
- Catalog No:
- 76070-152
- 76070-156
- 76070-154
- 76070-160
- 76070-158
- Ambidextrous/Hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Latex/Latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered/Powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Liner material:
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
Specifications
Customers Who Bought This Also Bought