About this item
Cooling products are designed to protect and provide comfort to workers who must function in environments with excessive heat.
- Outer and inner layers of 100% cotton
- Four pockets
- Zipper front closure
- Hook and loop shoulder and side closure for snug fit
- V-shaped neck
- Hook and loop tabs keep inserts secure
- Royal blue fabric
Allegro caters to the demands of construction workers, firefighters, welders, and factory workers, as well as other applications.
Feather Ice Inserts freeze like ice, but stay cold up to three times as long. Reusable packs deliver a constant level of cold. The lightweight, pliable powder conforms to the body when frozen. Inserts are non-toxic.
Phase Change Inserts are made of safe, non-toxic PCM (Phase Change Material), and may be frozen in a refrigerator or ice water. These inserts deliver a constant temperature of 58° for up to 3 hours. Each insert measures 6 x14", and weighs just 16 oz.
The Standard Cooling Vest is ideal for use under HazMat suits and other protective clothing. This vest features four pockets for inserts, a zipper front, and adjustment with hook and loop over shoulder and side straps to further achieve a snug fit. Two layers of 100% cotton provide added comfort. Hand wash using a non-phosphate soap in warm water. Rinse and hang to dry.
Specifications
- Catalog No:
- 76057-696
- 76057-694
- 76057-692
- 76057-690
- 76057-664
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton