Big Boyd Primary Crusher with Front Loader, Rocklabs
Catalog #: CA76047-482
Supplier: ROCKLABS (W/T) CA
Specifications
- Final fineness:10 mm (+80%)
- Description:Big Boyd with Front Loader
- Sample input:20 kg (max.)
- Jaw width:400 mm
- Electrical:220V, 60Hz
- Shipping weight:1820 kg
- Width:874 mm
- Depth:1477 mm
- Shipping dimensions:1400W x 1540H x 1700D mm
- Height:1545 mm
- Max. size of feed granules:150 mm
- Motor power:11kW, 3 phase
- Weight:1650 kg
- Cat. no.:CA76047-482
Specifications
About this item
The Boyd Crusher is the world's first double acting, fine jaw crusher
- Jaws hold 20kg of sample as one load
- Jaws can be rotated top to bottom for longer life
- Quick jaw adjustment with horizontal steel rollers
- Ideal for inclusion into an automated system
- Emergency stop button
High chrome iron wear plates are very resistant to abrasion. In many laboratories one set of plates will last for more than one year. Jaws can be turned top to bottom to extend the life.
It’s unique design includes two moving jaws, one is top driven and the other is bottom driven to enable the maximum amount of crushing with one pass. Lump size up to 150mm pieces can be crushed to 10mm or less in a single pass which reduces time for every sample.
Ordering information: Optional rotating sample divider, sample lifter, waste sample conveyor, and hopper are available; contact your Avantor representative for more information. Manufacturer's 2000 operating hours or one year warranty (whichever comes first), covering all parts (excluding wear parts) and labor if used under normal laboratory conditions.
Customers Who Bought This Also Bought