Lyovapor™ L-200 Pro Control Freeze Dryers, Büchi
Supplier: Buchi
Certificates
About this item
The compact Lyovapor™ L-200 offers high-quality Freeze Drying with complete automation.
- Fully automated
- Method creation and reporting
- Real-time pressure and temperature recording
- Stoppering available under inert atmospheric conditions
- Small footprint
- Touch-screen control panel
The Pro Control L-200 Lyovapor™ offers the highest quality freeze drying with complete automation. A 6L condenser capacity allows for maximum sample throughput. Integrating Infinite-Control™ with your freeze dryer gives you access to all process parameters and keeps you informed by push notifications anywhere, anytime.
Certifications: CE/CSA certified.
Ordering information: The Pfieffer Duo 6 vacuum pump is required for automation. Additional sampling platforms are available upon inquiry. Additional configurations are available. Contact customer service for further details.
Specifications
- Catalog No:
- CA76046-836
- 76046-836
- 76046-840
- CA76046-840
- Condenser temperature:
- –55 °C
- –55 °C
- –55 °C
- –55 °C
- Height:
- 23", Instrument
- 23", Instrument
- 23", Instrument
- 23", Instrument
- Length:
- 20", Instrument
- 20", Instrument
- 20", Instrument
- 20", Instrument
- Weight:
- 163 lbs.
- 163 lbs.
- 163 lbs.
- 163 lbs.
- Width:
- 18", Instrument
- 18", Instrument
- 18", Instrument
- 18", Instrument
Specifications
Customers Who Bought This Also Bought