Lyovapor™ L-200 Classic Freeze Dryers, Büchi
Supplier: Buchi
Certificates
About this item
The compact Lyovapor™ L-200 Classic offers high-quality Freeze Drying with a high level of automation
- Cost effective
- Modular platform for future upgrades
- Small footprint
- Touch-screen control panel
- Status messages on process intervals
The Classic L-200 Lyovapor™ offers the highest quality freeze drying while staying cost-effective. A 6 L condenser capacity allows for maximum sample throughput. Integrating Infinite-Control™ with your freeze dryer gives you access to all process parameters and keeps you informed by push notifications anywhere, anytime. Upgrade the Classic L-200 anytime to achieve full automation of your freeze drying process.
Upgrade the Classic L-200 model anytime to achieve full automation in your evaporation process.
Certifications: CE/CSA certified.
Ordering information: Additional sampling platforms are available upon inquiry. Additional configurations are available. Contact customer service for further details.
Specifications
- Catalog No:
- CA76046-828
- Condenser temperature:
- –55 °C
- Height:
- 23", Instrument
- Length:
- 20", Instrument
- Weight:
- 163 lbs.
- Width:
- 18", Instrument
Specifications
Customers Who Bought This Also Bought