Aluminized Apron, X10, Newtex Industries
Catalog #: 75794-932
Supplier: Newtex Industries
Specifications
- Clothing Size:M
- Garment application:Industrial,Welding
- Garment fit:Regular
- Gender:Unisex
- Description:Delantal con peto X10
- L×W:91×61 cm (36×24")
- Cat. no.:75794-932
- Type:X10 bib apron
- Supplier No.:2100429
Specifications
About this item
Aluminized aprons for radiant heat protection.
- Provide protection in environments with ambient temperatures up to 93ºC (200ºF)
- Specifically engineered to maximize mobility and ease of use while offering the maximum protection and safeguards
The X10 Aprons feature a single layer of lightweight aluminized protection. The Z-Flex® outer shell reflects up to 95% of radiant heat while protecting from sparks, slag, and molten metal splash.
Customers Who Bought This Also Bought