MicroSilk™ II Knitted Wipes, Contec®
Catalog #: 10862-444
Supplier: Contec
Specifications
- Length:22.9 cm (9")
- Width:22.9 cm (9")
- Description:MicroSilk™ II Microfiber Knitted Wipes
- Cat. no.:10862-444
- Supplier No.:LWMD0201
Specifications
About this item
MicroSilk™ II Wipes are made with fabric densely knitted by continuous microdenier filament.
- Laundered and double-packaged in an ISO Class 4 cleanroom
- Holds more dirt and residues than an average wipe
- Ideal for surface cleaning and polishing
- Easily removes both oil-based and water-based residues as well as dirt
Wipes are laser cut, which seals the fibers at the edges. The unique structure of microfiber improves the surface contact, and provides more effective cleaning.
Packaging: Wipes are packaged in stacks; 50 per inner bag, 2 inner bags per outer bag, 10 outer bags per case.
Customers Who Bought This Also Bought