SHOWA L63PNFW Wrinkle Finish, Natural Rubber Coated, Knit Wrist Glove, Showa
Catalog #: 47742-392
Supplier: Showa
Product available on GSA Advantage®
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Yellow
- Glove size:S
- Length:24.4 cm (9 5/8")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Cuff style:Knit wrist
- Liner material:Cotton
- Finish:Wrinkle
- Cat. no.:47742-392
- Supplier No.:L63PNFW-08
Specifications
About this item
Durable coating offers excellent abrasion resistance.
- Wrinkle finish coating
- Knit wrist design
Gloves are designed to handle tough jobs, including masonry, lumber, and other abrasive materials.
Customers Who Bought This Also Bought