Accredo Safety Electrical Panel Handle Lockout, ZING Enterprises
Catalog #: 76026-342
Supplier: ZING Enterprises
Specifications
- Description:Electrical panel handle lockout
- Material:Nylon
- Cat. no.:76026-342
- Length:4"
- Width:2.25"
Specifications
About this item
Supports OSHA Standard 1910.147.
- Nylon base
- Stainless steel strip
- High quality
Electrical Panel Handle Lockout prohibits the movement of handles or levers on electrical panels. A yellow nylon base and a flexible stainless steel strip (1'' x 11 4/5'') with 20 holes
makes it impossible for the handles to move from their position once locked with a lockout padlock.
This lockout is recommended for all handles and levers that do not have a built-in lockout arrangement. Accommodates 1 padlock, with shackles up to ¼’’.
Certifications: OSHA 1910.147
Customers Who Bought This Also Bought