ZING Green Safety Eco Beard/Hair Net Dispenser, Clear with Hinged Lid
Catalog #: 76026-314
Supplier: ZING Enterprises
Specifications
- Description:ZING Beard/Hair Net Dispenser, Hinged Lid
- Environmentally Preferable:Sustainable Materials
- Material:Plastic
- Cat. no.:76026-314
- Length:9"
- Width:7.5"
Specifications
About this item
High quality dispenser.
- Made from 100% recycled PETG
- Superior durability
- Crack resistance over other materials like acrylic
ZING Beard/Hair Net Dispenser conveniently stores beard or hair nets for quick and easy access. Beard/Hair Net Dispenser is made from heavy-duty 100% recycled PETG providing superior durability and crack resistance over other materials like acrylic. Dispenser is ideal for high use applications and can be mounted on a wall or placed on a counter-top. Durable PETG hinges support a lid that keeps contents clean and dust free. Recycled materials support sustainability initiatives and LEED Credits. Dispenser uses clear plastic and includes pre-drilled holes for easy mounting. Measures 9"H x 7.5"W x 8"D. Beard/Hair Nets Not Included. Made in the USA.
Customers Who Bought This Also Bought