ZING Green Safety Eco Bouffant Cap Dispenser, Single Box, Clear
Catalog #: 76026-312
Supplier: ZING Enterprises
Specifications
- Description:ZING Bouffant Cap Dispenser, Single
- Environmentally Preferable:Sustainable Materials
- Material:Plastic
- Cat. no.:76026-312
- Length:9"
- Width:10"
Specifications
About this item
High quality dispenser.
- Made from 100% recycled PETG
- Superior durability
- Crack resistance over other materials like acrylic
ZING Bouffant Cap Dispenser conveniently stores and organizes bouffant boxes on a wall in either the vertical or horizontal position. Bouffant Dispenser is made from heavy-duty 100% recycled PETG providing superior durability and crack resistance over other materials like acrylic. Dispenser is designed to hold one bouffant box up to 9-3/8" wide by 3-3/8" deep (bouffant box not included). Dispenser is ideal for high use applications and supports sustainability initiatives and LEED Credits. Includes pre-drilled holes for easy mounting. Overall measures 9"H x 10"W x 4"D. Made in the USA.
Customers Who Bought This Also Bought