To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:ZING Eco Fire Blanket - Tote Set
- Environmentally Preferable:Sustainable Materials
- Material:Recycled Materials
- Cat. no.:76026-308
- Length:23"
- Width:23"
Specifications
About this item
Over sized blanket is fire resistant and used to smother flames and cover injured victims.
- Made in USA
- High quality
- Very durable
ZING Eco Fire Blanket and Hanging Tote is made from 100% recycled materials. Over sized blanket is fire resistant and used to smother flames and cover injured victims. Blanket and Tote with hanging grommets is ideal for use in First Aid Stations, Disaster Kits, Plants, Offices, Schools, Fire Trucks, Police Cars, Utility Trucks, Ambulances and Rescue Vehicles. Sold as a set. The blanket size is 96”x60” and the complete kit size of 23”Hx23”Wx4”D