ZING Green Safety RecycLockout Lockout Tagout, Small Plug Lockout, ZING Enterprises
Catalog #: 76026-226
Supplier: ZING Enterprises
Specifications
- Description:ZING Small Plug Lockout
- Environmentally Preferable:Sustainable Materials
- Material:Plastic
- Environmental certification:UL Certified
- Cat. no.:76026-226
- Length:3.5"
- Width:3.5"
Specifications
About this item
Hollow cylindrical shell of 100% recycled polycarbonate that surrounds an electrical plug and combines with a padlock (sold separately).
- UL Validated for recycled content
- Made in USA
- High quality
ZING RecycLockout Small Plug Lockout is designed to prevent electrical cords from being inserted into a wall outlet during equipment servicing and repairs. Lockout includes 3 holes to accommodate padlocks with shackles up to 9/16" diameter and features a universal fit closure accepting up to 1/2" diameter cord and 2"W x 3"L plugs. Lockout is high visible red with label "DO NOT OPERATE" and is made from heavy-duty 100% recycled HDPE that is UL Validated and supports sustainability initiatives and LEED credits. Plug lockout measures 3 1/2"L x 2 1/2"W. Made in the USA.
Certifications: 29 CFR 1910.147
Customers Who Bought This Also Bought