ZING Green Safety Eco Lockout Tagout Poster, What You Should Know
Catalog #: 76025-994
Supplier: ZING Enterprises
Specifications
- Description:ZING Lockout Tagout Poster
- Environmentally Preferable:Sustainable Materials
- Material:Plastic
- Environmental certification:UL Certified
- Cat. no.:76025-994
- Length:18"
- Width:24"
Specifications
About this item
Comprehensive overview of Lockout/Tagout procedures.
- UL Validated for recycled content
- Made in USA
- High quality
ZING Eco Lockout Tagout Poster provides a comprehensive overview of Lockout/Tagout procedures and is designed to support employee training programs. The poster includes eye-catching graphics to demonstrate key points. The poster is made from rapidly renewable/biodegradable eco-poly to support sustainability initiatives and LEED credits. Measures 18"H x 24"W. Made in the USA.
Certifications: 29 CFR 1910.147
Customers Who Bought This Also Bought