ZING Green Safety Wall Switch Lockout, ZING Enterprises
Catalog #: 76025-992
Supplier: ZING Enterprises
Specifications
- Description:ZING Wall Switch Lockout
- Environmentally Preferable:Sustainable Materials
- Material:Plastic
- Environmental certification:UL Certified
- Cat. no.:76025-992
- Length:3.5"
- Width:1.5"
Specifications
About this item
Wall Switch Lockout ensures safety with a compact design.
- UL Validated for recycled content
- Made in USA
- High quality
Lockout fits easily over a wide variety of wall switches and locks the switch in either the "on" or "off" position. Lockout is high visible red and will accommodate 1 padlock with shackles up to 3/8" diameter. Wall switch lockout is constructed from heavy-duty 100% recycled polypropylene that is UL Validated and supports sustainability initiatives and LEED credits. Switch lockout measures 3-1/2"H x 1-1/2" W x 1/4"D. Made in the USA.
Certifications: 29 CFR 1910.147
Customers Who Bought This Also Bought