ZING Green Safety Green at Work Poster, Copy Print Mail Applications
Catalog #: 76025-928
Supplier: ZING Enterprises
Specifications
- Description:ZING Poster Mail App Green at Work
- Environmentally Preferable:Sustainable Materials
- Material:Plastic
- Environmental certification:UL Certified
- Cat. no.:76025-928
- Length:22"
- Width:16"
Specifications
About this item
Communicates and reinforces general sustainability strategies.
- UL Validated for recycled content
- Made in USA
- High quality
ZING Green at Work Copy/Print/Mail Poster communicates and reinforces sustainability strategies related to the mail area as well as copier/printer use. Poster is made out of high quality, post consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Material is extremely durable and tear resistant. Poster measures 22"H x 16"W and is Made in the USA.
Customers Who Bought This Also Bought