ZING Green Safety Eco Public Facility Tri View Sign Hand Wash Station
Catalog #: 76025-922
Supplier: ZING Enterprises
Specifications
- Description:ZING Sign Wash Hands
- Environmentally Preferable:Sustainable Materials
- Material:Plastic
- Environmental certification:UL Certified
- Cat. no.:76025-922
- Length:12"
- Width:9"
Specifications
About this item
Communicates public messages on two sides with a 180-degree view.
- UL Validated for recycled content
- Made in USA
- High quality
ZING Slim 3-Sided TriView Sign "HAND WASH STATION" communicates public messages with a 180-degree view that significantly increases visibility of information. Sign is made from high quality 70% post-consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Recycled material supports sustainability initiatives and LEED credits. Sign measures 12"H x 9"W, Projects 3 Inches and includes 2 mounting holes and adhesive tabs. Made in the USA.
Customers Who Bought This Also Bought