ZING Green Safety Concealed Carry Sign, Concealed Weapons Prohibited
Catalog #: 76024-292
Supplier: ZING Enterprises
Specifications
- Description:ZING Sign Carrying Concealed Weapons Is Prohibited In This Area
- Environmentally Preferable:Sustainable Materials
- Material:Aluminum
- Environmental certification:UL Certified
- Cat. no.:76024-292
- Length:10"
- Width:14"
Specifications
About this item
Communicates critical messages that inform of designated areas and important safety precautions.
- UL Validated for recycled content
- Made in USA
- High quality
ZING Concealed Carry Sign "CONCEALED WEAPONS PROHIBITED" communicates critical messages that inform of designated areas and important safety precautions. Sign is made from high quality 94% recycled aluminum that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Recycled material is also EPA CPG Listed and supports sustainability initiatives and LEED credits. Sign measures 10"H x 14"W and includes 4 mounting holes. Made in the USA.
Certifications: Concealed Carry Laws
Customers Who Bought This Also Bought