ZING Green Safety Lean at Work Sign, Lean Work Environment
Catalog #: 76023-820
Supplier: ZING Enterprises
Specifications
- Description:ZING Sign We Support A Lean Work Environment
- Environmentally Preferable:Sustainable Materials
- Material:Plastic
- Environmental certification:UL Certified
- Cat. no.:76023-820
- Length:10"
- Width:14"
Specifications
About this item
Promotes Lean manufacturing and six sigma work practices.
- UL Validated for recycled content
- Made in USA
- High quality
ZING Lean at Work Sign "We Support A Lean Work Environment" promotes Lean manufacturing and six sigma work practices in an eco-friendly way. Sign is made from high quality 70% post-consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Recycled materials support sustainability initiatives and LEED credits. Sign includes adhesive pads for easy mounting and measures 10"H x 14"W. Made in the USA.
Customers Who Bought This Also Bought