ZING Green Safety Eco Safety Sign, Fire Extinguisher
Catalog #: 76023-224
Supplier: ZING Enterprises
Specifications
- Description:ZING Sign Fire Extinguisher
- Environmentally Preferable:Sustainable Materials
- Material:Self-Adhesive
- Environmental certification:UL Certified
- Cat. no.:76023-224
- Length:5"
- Width:14"
Specifications
About this item
Highly visible sign effectively communicates fire equipment location to emergency responders and employees.
- UL Validated for recycled content
- Made in USA
- High quality
ZING Eco Safety Sign "FIRE EXTINGUISHER" is designed to meet OSHA requirements. Highly visible sign with red text on a white background to effectively communicate fire equipment location to emergency responders and employees. Sign is made from durable high-impact recycled polystyrene self-adhesive that is resistant to solvents, moisture, scuffing and UV exposure as well as having high tear resistance. Recycled material is a minimum of 70% post-industrial and supports sustainability initiatives and LEED credits. Sign measures 5"H x 14"W. Made in the USA.
Certifications: OSHA 1910.157(c)(i)
Customers Who Bought This Also Bought