SHOWA 700 Flock-Lined, 21 mil, Natural Rubber Glove, Showa
Supplier: Showa
Certificates
About this item
21 mil thickness provides added protection.
- Natural rubber
- Individually poly-bagged
- 21 mil thickness
These gloves are used for heavy-duty cleaning, chemical handling, and maintenance.
Packaging: Individually poly-bagged.
Specifications
- Catalog No:
- 47742-266
- 47742-264
- 47742-260
- Ambidextrous/Hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Latex/Latex-free:
- Latex
- Latex
- Latex
- Powdered/Powder-free:
- Powder-free
- Powder-free
- Powder-free
- Liner material:
- Flock
- Flock
- Flock
- Finish:
- Bisque
- Bisque
- Bisque
- Food contact approved:
- Yes
- Yes
- Yes
Specifications
Customers Who Bought This Also Bought