SHOWA 7000R Nitrile, Rough Grip, Fully Coated, General-Purpose, Knitwrist Glove, Showa
Catalog #: 47742-248
Supplier: Showa
Product available on GSA Advantage®
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Blue
- Glove size:XL
- Length:27.9 cm (11")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Cuff style:Knit wrist
- Cat. no.:47742-248
- Supplier No.:7000R-10
Specifications
About this item
General-purpose work gloves work best when handling brick, castings, fabricated metals, plywood, and drywall.
- Fully coated
- Knit wrist
- Rough Nitrile coating
General-purpose work glove for highly abrasive applications.
Customers Who Bought This Also Bought