SHOWA 6781R Insulated Neoprene, Chemical Resistant Glove, 18", Showa
Catalog #: 47742-234
Supplier: Showa
Product available on GSA Advantage®
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Black
- Glove size:L
- Length:45.7 cm (17 7/8")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Cuff style:Gauntlet
- Cat. no.:47742-234
- Supplier No.:6781R-06-10
Specifications
About this item
Ideal for applications requiring protections from acids and chemicals.
- 18" length
- Neoprene coating resists acids and chemicals
- Insulated for thermal protection
A glove used for protection from a wide range of chemicals. They provide elbow length protection from most acids.
Gloves also provide protection in hot and cold environments.
Customers Who Bought This Also Bought