SHOWA Neo Hyde PVC Coated Chemical Resistant Glove, Showa
Catalog #: 47742-174
Supplier: Avantor
Product available on GSA Advantage®
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Black
- Glove size:L
- Length:25.4 cm (10")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Reusable
- Latex/Latex-free:Latex-free
- Cuff style:Gauntlet
- Liner material:Cotton jersey
- Finish:Wrinkle
- Cat. no.:47742-174
- Packaging:12 Pair/Bag
- Supplier No.:361-10
Specifications
About this item
PVC coated glove for use in heavy-duty maintenance applications, and when handling acids, caustics, greases, and oil.
- Cotton-jersey liner for comfort
- Wrinkle finish for extra grip
Gloves are designed for use in heavy-duty applications requiring protection from chemicals, greases, and oils.
Packaging: Gloves are packaged 12 pair per bag.
Customers Who Bought This Also Bought