SP Wilmad-LabGlass Dewar Flasks, Low Form, SP Industries
Supplier: Avantor
Certificates
About this item
These Dewar cylindrical insulating storage flasks are furnished silvered, evacuated, and with an aluminum base.
- Entire unit can be placed on a magnetic stirrer
They are convenient when doing sub-ambient reactions or working with biological materials, and are suitable for use with liquid nitrogen.
Specifications
- Catalog No:
- 14201-000
- 14201-160
- 14201-158
- Capacity:
- 0.85 L
- 0.35 L
- 0.15 L
- Ø int.:
- 130 mm
- 80 mm
- 80 mm
- Int. height:
- 75 mm
- 75 mm
- 35 mm
Specifications
Customers Who Bought This Also Bought