Impact Printer, OHAUS
Catalog #: 89497-002
Supplier: COMERCIALOZADORA Y DISTRIBUIDORA MX
Specifications
- Description:Impact Printer
- Model:SF40A
- Cat. no.:89497-002
- Supplier No.:30064203
- Paper Type:Standard paper
- Print width:48 mm (1.89")
- Connector type:RS232
- Print speed:1.2 lines per second
Specifications
About this item
The SF40A features advanced functionality in an easy-to-use and set up printer at an exceptional value
- ABS housing
- Status indicator
- 40 characters per line
- Compatible with continuous label paper
- Perform zero and tare operations directly from the printer
This printer is ideal for use in conjunction with OHAUS balances and scales in laboratory, industrial, and educational applications to ensure accurate documentation of weighing results.
Delivery: Supplied with AC adapter.
Customers Who Bought This Also Bought