To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:BipPulverizer System II
- Size:50×2 ml tubes
- Storage conditions:Store at Room Temperature
- Cat. no.:CA76046-292
- Application:Nucleic Acid Isolation and Purification
Specifications
About this item
BioPulverizer™ System II contains 10x2 mL tubes of each of our specialized Lysing Matrices.
- Contains Matrix types F, G, H, I, and J
- This sampler pack gets you going
- Optimizes homogenization
- Ideal for very difficult, unusual, or multiple samples
Contains 10 each of the impact-resistant 2 mL tube of: Lysing Matrix F, Lysing Matrix G, Lysing Matrix H, Lysing Matrix I, and Lysing Matrix J.
Matrix F contains 1.6 mm aluminum oxide granules and 1.6mm silicon carbide granules. Matrix G contains 1.6mm silicon carbide granules and 2 mm glass beads. Matrix H contains 2 mm glass and 2 mm yellow zirconium oxide beads. Matrix I contains 2 mm yellow zirconia beads and a 4 mm black ceramic bead. Matrix J contains 2 mm yellow zirconia beads and 1.6mm aluminum oxide granules.