TexVantage™ Nonwoven Cleanroom Wipers, ITW Texwipe®
Catalog #: 10169-882
Supplier: Texwipe
Specifications
- W×L:23 x 23 cm (9 x 9")
- Description:TexVantage™ Nonwoven wipers, dry
- Cat. no.:10169-882
- Supplier No.:TX8939
Specifications
About this item
TexVantage™ Nonwoven is made from 40% polyester and 60% cellulose nonwoven creating a durable wiper ideal for spill control, cleaning, and solution application.
- Wiping and cleaning surfaces, equipment and parts
- Individually lot coded for ease of traceability and quality control
- Suitable for general cleaning and wiping
- Autoclave safe
Applications include chemical resistance for compatibility with a variety of solutions. Used for applying and removing lubricants, adhesives, residues and other solutions including disinfectants. Cleaning with solvents such as isopropyl alcohol (IPA), ethanol, acetone, and degreasers. Lining trays for holding, protecting, drying and storing of parts, equipment and devices.
Certifications: Meets USP <797> and USP <800> wiper requirements.
Customers Who Bought This Also Bought