Order Entry
ContactUsLinkComponent
Sand Bath Heating Mantles, DWK Life Sciences
Sand Bath Heating Mantles, DWK Life Sciences
Catalog #: KT720500-0101
Supplier:  Kimble Chase
Microscale Mantle Sand Bath Heating
Sand Bath Heating Mantles, DWK Life Sciences
Catalog #: KT720500-0101
Supplier:  Kimble Chase

Specifications

  • Description:
    Sand Bath Heating Mantle, 115 V
  • Cat. no.:
    KT720500-0101
  • Supplier No.:
    720500-0101

Specifications

About this item

Sand bath heating mantle is electrically heated and utilizes commercially available sand (16 to 30 mesh).

  • Maximum temperature 500 °C
  • Designed for 100 mL flask
  • Aluminum bottom permits magnetic stirring
  • Excellent for micro scale work with 5 mL or smaller vessel

Operate sand bath at 40% power only for continuous operation. Should not operate at maximum power for no more than 10 minutes.

Certifications: CSA certified.
Ordering information: Must be operated with an input controller (not included; sold separately). Sand not included (sold separately). Supplied with a one-meter 3-wire cord and a standard U.S. plug.
Customers Who Bought This Also Bought