To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Range:0–2000 mOsm/kg H2O
- Resolution:1 mOsm/kg H2O
- Description:OsmoPRO® Multi-Sample Osmometer
- Electrical:100–240 V
- Shipping weight:19.1 kg (42 lbs.)
- Sample volume:20 μL
- Relative humidity:30 to 80%
- Storage temperature range:-40 to +45°C (-40 to +113°F)
- Dimensions:40.6W x 31D x 25.1H cm (16 x 121/4 x 97/8")
- Linearity:<±1 from a straight line
- Test Time:90 seconds
- Cat. no.:75990-506
Specifications
About this item
This osmometer features a convenient carousel design for easy loading of up to 20 samples and requires only a small 20 µL sample volume
- Large 7" touchscreen display
- Fast and accurate osmolality test results
- Easy printout and archiving of test results
- True 3 point calibration
- Multi-language operation, on board statistical analysis and an internal memory of the last 1000 samples
It is ideally suited for mid- to high-volume laboratories that prefer to automate osmolality batch testing while improving laboratory efficiency and throughput.