Heavy Support Stands with Rods, Stamped Steel
Catalog #: 470144-202
Supplier: United Scientific Supplies
Specifications
- Rod Length:46 cm
- Description:Support Stand with Rod
- Base Dimensions:10×15 cm
- Supplier No.:SSB4X6-H
Specifications
About this item
Sturdy and heavy support stands.
- Extra heavy base
- Thicker screw hole mounts
- Includes a support rod
Heavy stamped steel bases with black enamel finish feature an added steel plate on the back, which makes them about 50% heavier than regular stamped steel bases. The steel plate also facilitates a sturdier threading of the rod into the base.
Delivery: Includes a removable, zinc-plated steel rod.
Customers Who Bought This Also Bought