Pressure Hydrometer Cylinders, Koehler
Catalog #: 37000-180
Supplier: Koehler
Small Business Enterprise
Specifications
- Capacity:5 lbs (2.3 kg)
- Ø:8.25" (210 mm)
- Height:23.75" (600 mm)
- Cat. no.:37000-180
- Pressure Rating:200 psig (1.4 MPa)
- Supplier No.:K26150
Specifications
About this item
Transparent plastic cylinder mounted between machined aluminum end plates and surrounded by stainless steel safety guard. End plates have positive sealing buna-N O-rings and are joined by sturdy steel support rods and top plate detaches easily without tools for insertion or removal of thermohydrometer.
- Built-in safety relief valve
- Mounted on a finished steel base
- Equipped with inlet, outlet and vapor vent valves
Use together with ASTM 310H thermohydrometer to determine density or relative density of LPG and light hydrocarbons.
The measurement is made by floating a thermohydrometer in a sample that has been introduced into a pressure cylinder.
Certifications: Conforms to ASTM D1657, GPA 2140, IP 235, ISO 3993, NF M 41-008.
Customers Who Bought This Also Bought