LOOP Thermoelectric Heating and Cooling Unit, LAUDA-Brinkmann
Supplier: Lauda-Brinkmann
Certificates
About this item
Our LAUDA LOOP provides rapid and precise temperature control with a working range of 4 to 80 °C
- Refrigerant-free temperature control with Peltier technology
- Working temp. range 4 to 80 °C
- Small size/low weight
- Speed regulated fan
- RS-232 interface
- Exceptionally engery efficient in partial load operation
- Intuitive 3 button controls with OLED display
The LAUDA LOOP product line includes two thermo-electric circulation units for external temperature control. The innovative control is managed by means of a current flow via a semiconductor relay. Both heating and cooling can be achevied simply by reversing polarity in a small space, allowing for extremely rapid shifts from heating to cooling.
The innovative thermoelectric designs allows for an environmentally friendly, refrigerant gas free system in an attractive small footprint.
Certifications: CE certified.
Specifications
- Catalog No:
- 75983-242
- 75983-210
- Environmentally Preferable:
- Safer Human and Environmental Health, Energy Efficient
- Cooling power:
- 250 W
- 120 W
- Temperature range:
- 4 - 80°C
- 4 - 80°C
- Pump pressure:
- 0.8 max. (bar)
- 0.8 max. (bar)
Specifications
Related Information
Customers Who Bought This Also Bought