Trash Can, Bandy
Catalog #: 80086-162
Supplier: Bandy
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Width:19"
- Height:29"
- Material:Stainless Steel
- Depth:19"
- Supplier No.:MISC03014R2
Specifications
About this item
Mobile trash can made of stainless steel, supplied with lid and lid holder.
- Cover holder on the side
- Four 3" diameter casters
Customers Who Bought This Also Bought