Rotavapor® R-100 Rotary Evaporators Standalone, BUCHI
Supplier: Buchi
Certificates
About this item
The R-100 Rotavapor® is an entry level Rotavapor®, meeting the most essential needs in evaporation at BUCHI’s unprecedented high quality standards.
- Economical
- Solid
- Expandable
- Reliable operation
- Flexibility
The R-100 Rotavapor® has a user-friendly manual-lift mechanism for easy positioning of the evaporation flask in to and out of the water bath. The independent heating bath is controlled by an integrated digital display and can easily be operated separately for different applications. The patented Combi-clip allows for easy flask handling and vapor duct removal.
Certifications: CE marked.
BodyTextAccessories: Accessories not included.
Ordering information: All accessories and connections are included for out of the box usage. Optional safety shield, >1L evaporation flasks, different joint size glassware, valves for in-house cooling and vacuum are available as accessories (sold separately). Please contact your Avantor representative for more information.
Specifications
- Catalog No:
- CA10746-752
- CA10746-746
- CA10746-740
- CA10746-732
- 10746-740
- Rotation speed:
- 20 - 280 rpm
- 20 - 280 rpm
- 20 - 280 rpm
- 20 - 280 rpm
- 20 - 280 rpm
- Width:
- 626 mm
- 626 mm
- 626 mm
- 626 mm
- 626 mm
- Length:
- 480 mm
- 480 mm
- 480 mm
- 480 mm
- 480 mm
- Temperature range:
- 20…95 °C
- 20…95 °C
- 20…95 °C
- 20…95 °C
- 20…95 °C
- Suction capacity:
- 1.5 m³/h (Vacuum)
- 1.5 m³/h (Vacuum)
- 1.5 m³/h (Vacuum)
- 1.5 m³/h (Vacuum)
- 1.5 m³/h (Vacuum)
- Final vacuum:
- 10 mbar
- 10 mbar
- 10 mbar
- 10 mbar
- 10 mbar
- Electrical:
- 100 - 120 V
- 100 - 120 V
- 100 - 120 V
- 100 - 120 V
- 100 - 120 V
Specifications
Customers Who Bought This Also Bought