Parker Hannifin NitroVap 2LV Nitrogen Generator, Labconco
Catalog #: 75997-548
Supplier: Labconco
Specifications
- Description:NitroVap 2LV Nitrogen Generator
- Width:14.1"
- Depth:10.6"
- Height:16.5"
- Cat. no.:75997-548
- For Use With:RapidVap N2 Evaporation Systems;
RapidVap N2/48 Evaporation Systems;
RapidVap Vertex Dry Evaporators
Specifications
About this item
Produce up to 350 liters per minute of pure nitrogen.
- Transforms air into nitrogen
- No electrical requirements
- Benchtop design with small footprint
The NitroVap 2LV Nitrogen Generator by Parker Hannifin produces up to 350 liters per minute of pure nitrogen at pressures up to 145 psi. With no electrical requirements, the NitroVap 2LV transforms standard compressed air into nitrogen and is ideal for use with RapidVap Evaporators. A supply of compressed air is required with a minimum flow rate of 335 liters per minute 50 psi (11.8 scfm)and maximum flow rate of 660 liters per minute 150 psi (23.3 scfm).
Ordering information: Compressed air source required (not included).
Customers Who Bought This Also Bought