Replacement Plug for Jacketed Cylindrical Flasks, Ace Glass
Catalog #: 75877-600
Supplier: Ace Glass
Specifications
- Description:10 mm Replacement Plug for Cylindrical Jacketed Flasks
- Cat. no.:75877-600
- Supplier No.:6441-33
Specifications
About this item
Replacement glass plug for use with Ace Scale-Up Series Flasks, or general jacketed cylindrical flasks.
- High-quality borosilicate glass
- Plug includes o-rings
- Used with Duran flange flasks
Glass plug for use with ACE Scale-Up Series flasks, or other jacketed cylindrical flasks with a Duran flange, from sizes 100 to 6000 ml.
CAPFE o-rings have a resilient rubber core encased in a continuous, thick, non-porous, chemically-resistant FEP/PTFE encapsulation. Kalrez o-rings are made of an elastomer with chemical inertness and thermal stability similar to PTFE fluorocarbon resin. Kalrez is not likely to creep or cold flow, and should be considered for service in hot, corrosive environments.
Ordering information: Plug includes (1) CAPFE and (2) Kalrez o-rings.
Customers Who Bought This Also Bought