Specifications
- Description:Propeller Activity Board WX
- Cat. no.:470227-262
Specifications
About this item
8-core Propeller microcontroller pre-wired to a host of popular peripherals for fast and fun experiments.
- 8-core Propeller microcontroller and 64 KB EEPROM — program in C, Spin, or Assembly
- RF module socket with WiFi support — experiment with wireless communication and debugging
- microSD card holder — log sensor data or play WAV files
- Mini TRRS audio/video jack — listen to WAV files, synthesized speech, or output Propeller-generated video
- 3-pin headers — quickly connect servos, sensors, serial LCDs, etc.
- Breadboard — build and rebuild circuits without soldering
- A/D and D/A converters — read or set the voltages for battery monitoring or sensors
- Independent switching regulators — 3.3 V, 1.8 A and 5 V, 1.8 A
- Power via USB or power supply/battery pack
- A bag of 10 3"" jumper wires and four protective rubber feet are included
Designed especially for STEM education, it's a great tool for learning or teaching technology basics: electronics, programming, sensors, communication, and control systems. It is well-supported with our free C-language programming software and web tutorials: learn.parallax.com/propeller-c. It's also the board included on the ActivityBot Robot.
There’s more current for your projects with independent 1.8 amp 3.3 V and 5 V switching regulators, an upgrade from audio-out-only to a Mini TRRS audio/video (or audio/mic) jack, and selectable wireless socket/USB communication between host computer and the Propeller chip (RF module not included!)
Power requirements: 6 to 15 VDC from an external power supply, or 5 V from a USB port
Communication: USB mini-B (onboard serial over USB) or wireless (RF module not included)
Dimensions: 4.0 x 3.05 x 0.625 in (10.16 x 7.75 x 1.59 cm)
Operating temp range: +32 to +158 °F (0 to +70 °C)
8-core Propeller P8X32A-Q44 microcontroller
1.8A, 3.3V/5V switching regulators
18 Propeller I/O available for prototyping
64 KB I2C EEPROM
5 MHz crystal oscillator
microSD card slot
Mini TRRS audio/video jack
Wireless module socket with DO, DI, RTS, CTS access
Breadboard with 34 5-socket rows
3-pin servo ports, jumper-select 5 V or VIN
12-bit 4-channel SPI ADC with 5 V reference
2-channel D/A, 0–3.3 V
3-position power switch
Reset button
2.1 mm center-positive power jack
Auto-selects between USB or external power
Built-in USB over-current protection
A 7.5 VDC, 1 Amp Power Supply is recommended, not included.