VWR® Industrial Fit Safety Goggles
Catalog #: 75982-630
Supplier: VWR International
Specifications
- Lens Coating:Anti-fog, anti-scratch
- Description:Industrial fit goggle
- Frame Material:PVC
- Lens Material:PC
Specifications
About this item
Smaller fit designed to accommodate other personal protective.
- Smaller fit goggle designed to accommodate face masks, respirators, and hard hats
- Wraparound style with indirect ventilation
- Opalescent frame prevents light reflection
- Provides 99.9% UV protection
These Industrial Fit Safety Goggles are designed to increase comfort when users are required to wear other personal protective equipment. The sleek goggles are designed with a smaller fit across the face. Users are now able to wear their face masks, respirators, hard hats, etc., and still be able to protect their eyes with comfortable goggles. The wrap around indirect vent goggle features anti-fog and anti-scratch coatings to provide superior lens protection. The opalescent frame also prevents light reflection.
Certifications: Meet ANSI Z87+ 1-2015 standards.
Caution: Smaller fit goggle designed to accommodate face masks, respirators, and hard hats
Wraparound style with indirect ventilation
Opalescent frame prevents light reflection
Provide 99.9% UV protection
Wraparound style with indirect ventilation
Opalescent frame prevents light reflection
Provide 99.9% UV protection
Customers Who Bought This Also Bought