Specifications
- Description:Rotavapor® setup with connection piece and adapter set
- Cat. no.:97011-328
- Electrical:120 V
- Rotation Speed:0 - 485 rpm
- No. of Positions:6
- Weight:22 kg
- Supplier No.:MP22001R00
Specifications
About this item
Parallel vortex evaporators allow users to optimize existing process workflows by accommodating a wide array of common glassware and varied sample types, which eliminates the inconvenience of sample transfer steps. The compact, six-position Multivapor™ evaporators may be utilized as comprehensive and independent evaporation systems, or in conjunction with Rotavapor® rotary evaporators to increase workplace flexibility while saving time and resources. Extraction, chromatography, or reaction samples can be processed by an interchangeable system of specific sealing adapters.
Six transparent cylinders act as individual heating baths, providing a 12×30 ml working volume and ensuring optimal heat transfer.
To accommodate a variety of sample vessels, specific adapters of varying shape, length, and diameter are available. All adapters of the same format can be arranged arbitrarily in the transfer rack. To prevent cross-contamination, each sample is independently connected to a PETP vacuum cover which transfers processed vapors along grooved channels. Vapor transferred through the vacuum hose is condensed in either a cold trap, coiled condenser, or the condenser assembly of the Rotavapor®. P+G coating and the use of optional safety shields offer effective protection in the event of glassware breakage.