Corning® LSE™ Digital Dry Bath Heaters, Corning
Supplier: Corning
Certificates
About this item
The Corning Digital Dry Bath Heaters are available in single, dual, and four block configurations and provide a broad temperature range up to 150°C, which makes them useful for a variety of applications in molecular biology, histology, clinical, environmental, and industrial laboratories.
- Single, dual, and four block capacity to maximize sample processing
- Dual display allows for easy monitoring of temperature and time
- USB connectivity enables traceability of data
- Molded block chamber provides excellent temperature uniformity
Corning® LSE™ Digital Dry Bath Heaters have been designed to incorporate the best combination of features including block capacity, dual displays, and an external temperature probe that gives life science researchers the confidence and efficiency they need when working with precious samples.
Certifications: CSA Certified, CE/TUV/CSA.
Ordering information: Available in 120V; 230V, EU plug; 230V, UK plug. Blocks are sold separately.
Caution: Warranty/Disclaimer: Unless otherwise specified, all products are for research use only. Not intended for use in diagnostic or therapeutic procedures. Corning Life Sciences makes no claims regarding the performance of these products for clinical or diagnostic applications.
Specifications
- Catalog No:
- 75990-496
- 75990-502
- 75990-504
- 75989-424
- 75989-426
- 75989-432
- Temperature range:
- Ambient +5 °C to 150 °C
- Ambient +5 °C to 150 °C
- Ambient +5 °C to 150 °C
- Ambient +5 °C to 150 °C
- Ambient +5 °C to 150 °C
- Ambient +5 °C to 150 °C
- Temperature accuracy:
- ±0.3 °C
- ±0.3 °C
- ±0.3 °C
- ±0.3 °C
- ±0.3 °C
- ±0.3 °C
- Temperature uniformity:
- ±0.2 °C
- ±0.2 °C
- ±0.2 °C
- ±0.2 °C
- ±0.2 °C
- ±0.2 °C
Specifications
Related Information
Customers Who Bought This Also Bought