To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Length:120 mm
- Description:Electrode with BNC connector
- Temperature range:0° to 50°C (32° to 122°F)
- Concentration range:5 x 10-7 M to 1 M (0.01 to 17,000 ppm, as NH3)
- Supplier No.:9512HPBNWP
Specifications
About this item
The high performance ammonia ion selective electrode (ISE) allows fast, simple, economical, and accurate measurements of dissolved ammonia in aqueous solutions.
- Response time of 1 minute in sample concentrations of 1 ppm and higher; fast results make it easy to combine functionality with autosamplers
- Keying feature on the electrode body prevents membrane from twisting or breaking during assembly
- Choice of preassembled outer body with membrane cap or loose membranes
- New wastewater applications developed using known addition and direct measurement techniques
- EPA-compliant method
- Waterproof BNC connector
This gas sensing electrode can also be used to measure the ammonium ion after conversion to ammonia or to measure organic nitrogen after Kjeldahl digestion of the sample. Sample colour and turbidity do not affect the measurement and samples do not need to be distilled. Almost all anions, cations and dissolved species, other than volatile amines, do not interfere.