Steel Dolly, Akro-Mils
Catalog #: 75855-722
Supplier: Akro-Mils
Specifications
- Length:20"
- Width:14"
- Description:Steel Dolly with "Lips Up" Deck Frame
- Cat. no.:75855-722
- Load Capacity:900 lbs.
- Supplier No.:RU843HR1420
Specifications
About this item
Durable, powder-coated finish. 900 lb. weight capacity.
- All-welded 13 gauge steel
- 3" polyolefin casters
- Made in the USA
Customers Who Bought This Also Bought