Chemware® Tray with Cover, Saint Gobain Performance Plastics
Catalog #: 62670-052
Supplier: Saint Gobain Performance Plastics
Specifications
- Length:82 mm (3.25")
- Width:37 mm (1.5")
- Description:Chemical Resistant Tray with Cover
- Height:19 mm (0.75")
- Cat. no.:62670-052
- Supplier No.:D1069670
Specifications
About this item
The chemically resistant trays are excellent for corrosive and solvent baths.
- Compatible with temperatures between –370 to 500°F (–200 to 260°C)
- Size is ideal for staining standard microscope slides
- Cover prevents evaporation of liquid contents
Customers Who Bought This Also Bought